missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FD Series Immersion Cooler
The perfect complement to open bath circulators, immersion circulators and bridge-mounted circulators
Brand: Julabo™ 9655825
Code : A0
Additional Details : Weight : 0.50000kg
Description
Julabo flow-through coolers are the perfect complement to open bath circulators, immersion circulators and bridge-mounted circulators, extending their temperature range to below ambient temperature. They offer a small laboratory footprint, have a low energy requirement and represent an economic alternative to the use of mains tap water for cooling. Instruments are designed for integration into an existing cooling loop (for example, an open bath circulator with pump).- For applications near ambient temperatures
- Integrated freezing protection
- Preventing the use of precious tap water for cooling
- Compact design, small footprint
- Ease of operation
- Low energy requirement
- Available voltage versions: 230V/50Hz, 115V/60Hz
Specifications
CE | |
For counter-cooling applications | |
FD200 | |
±0.02 to ±0.2°C | |
18 cm | |
31.2 kg | |
115 V 60 Hz 4 A | |
60 Hz |
0.18kW at 10°C, 0.22kW at 20°C (Medium Ethanol) | |
5°C to 35°C | |
R134A | |
27 cm | |
39 cm | |
16 kg | |
115 V |