missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Farnesol, mixture of isomers, 96%, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
It can be used to induce apoptosis in cell cultures. It is also used as an antimicrobial agent. It is used in perfumes and as a flavoring agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It can be used to induce apoptosis in cell cultures. It is also used as an antimicrobial agent. It is used in perfumes and as a flavoring agent.
Solubility
Not miscible or difficult to mix in water.
Notes
Light sensitive. Store away from oxidizing agents and light. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It can be used to induce apoptosis in cell cultures. It is also used as an antimicrobial agent. It is used in perfumes and as a flavoring agent.
Solubility
Not miscible or difficult to mix in water.
Notes
Light sensitive. Store away from oxidizing agents and light. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Density | 0.887 |
Boiling Point | 159°C to 160°C (10 mmHg) |
Flash Point | 146°C (295°F) |
Odor | Pleasant |
Refractive Index | 1.489 |
Quantity | 5 g |
Beilstein | 1763926 |
Sensitivity | Light sensitive |
Merck Index | 14,3937 |
Solubility Information | Not miscible or difficult to mix in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'