missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series Lab Refrigerators

Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.

POA

Specifications

Type General Purpose Refrigerator
Temperature Range 1°C to 11°C
Shelves 3
Insulation HCFC Free, CFC Free
Certifications/Compliance CE
View More Specs

Description

Description

Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.

Features:

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Ordering Information:

Available in 50Hz regions only; not available in North America or other 60Hz regions

Recommended for:

General-purpose lab storage

  • Warranty varies by country, please contact us for details
  • Specifications

    Specifications

    General Purpose Refrigerator
    3
    CE
    Alarm
    230 V
    1°C to 11°C
    HCFC Free, CFC Free
    Digital
    EU
    50 Hz
    Videos
    SDS
    Documents

    Documents

    Certificates