missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ In Vitro Fertilization Plasticware: Round Plates

FDA-cleared 510(k) medical devices

Brand:  Falcon 353652

Code : 66

Additional Details : Weight : 4.93000kg

 View more versions of this product

Product Code. 10729471

  • £339.36 / Pack of 500


Estimated Shipment
01-03-2018
Add to basket

Alert:

In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. During 2013, they will be integrating Discovery Labware brands (ex. Falcon™, Matrigel™, and BioCoatT™) into their growing family of Corning Life Sciences brands. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.


Specifications

Specifications

21.29cm2
Yes
54.81mm
Polystyrene
Dish
0.77 oz., 23mL
Videos