missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Culture Inserts: For Use With 6-Well Plates
Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types
Brand: Falcon™ 353091
Code : 66
Additional Details : Weight : 3.28850kg
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifications
4.2 cm2 | |
8.0 x 105 pores/cm2 | |
Transparent Membrane | |
23.1 mm | |
48/Cs. | |
TC-Treated | |
6 |
PET | |
3 μm | |
6 Well Plate | |
6/Pk. | |
TC-Treated | |
Sterile |