Logistik Unicorp™ Faithful White Color Polyester/Cotton Lab Coat


Overview
Brand: Logistik Unicorp™

Manufacturer Part Number: 441YH-V3WH-148C

Unisex Howie Coat White 4XL 148CM 441-YH-V6WH

UNSPSC: 46181532

Code: 92

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12811388

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Cuff Style Knitted
Size 4XL
Width (Metric) Chest 148cm
Weight (Metric) 245g/m2
Product Type Lab Coat
Style Howie style
Neck Style Round
Size (Metric) Chest 148cm
Color White
Length (Metric) 100cm
Material Polyester/Cotton
No. of Pockets 2
For Use With (Application) Used for general laboratory safety
Includes Two lower pockets and wrap over style stud fastened front
Construction Polyester/Cotton
Gender Unisex