Learn More
Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat
Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.
Brand: Logistik Unicorp™ 441-V6WH-132
Code : 92
Additional Details : Weight : 1.00000kg
Description
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Polyester cotton;
- Not CE marked
Specifications
Lab Coat | |
3 | |
One breast pocket, two lower patch pockets, centre back vent |
White | |
132cm | |
245 g/m2 |