missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Faithful White 100% Cotton Lab Coats
Click to view available options
Size (Metric) Chest:
88cm
116cm
Description
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Cotton
- Not CE marked
Specifications
Type | Lab Coat |
Size (Metric) Chest | 116cm |
For Use With (Application) | Used for general laboratory safety |
Includes | Two waist high, two open patch pockets, one extra deep pocket with flap stud, paneled back with side vents |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'