Logistik Unicorp™ Faithful Spruce Green Color 65% Polyester/35% Cotton Lab Coats


Overview
Brand: Logistik Unicorp™

Manufacturer Part Number: 441-V6SG-92

Coat Faithful 441 Mens 100cmlong coat two lower

UNSPSC: 46181532

Code: 92

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12861121

Quantity Price
1 £ 38.35 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Width (Metric) Chest 92cm
Weight (Metric) 245g/m2
Product Type Lab Coat
Style Howie style
Size (Metric) Chest 92cm
Color Spruce green
Length (Metric) 105cm
Material 65% Polyester/35% Cotton
No. of Pockets 3
For Use With (Application) Used for general laboratory safety
Includes One breast pocket, two lower patch pockets, centre back vent
Construction 65% Polyester/35% Cotton
Gender Men

This 105cm long men's coat is manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality. Concealed stud front. One breast pocket. Two lower patch pockets. Centre back vent for ease of movement. Material 65% polyester/35% cotton 245g/m&superscript_2;. Not CE marked.

Documentation