missing translation for 'onlineSavingsMsg'
Learn More

Logistik Unicorp™ Faithful Slate Grey Color Polyester/Cotton Lab Coats

Brand:  Logistik Unicorp™ 441YH-V6GL-124C

UNSPSC : 46181532

Code : 92

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12871348

  • £47.65 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

High quality Howie style laboratory coat with knitted cuffs. Available in four colors; white, bottle green, slate grey and sky blue. With two lower pockets and wrapover style stud fastened front for extra frontal protection. 100cm long. Polyester/cotton. Not CE marked.
Description & Specifications

Specifications

Used for general laboratory safety
245g/m2
Lab Coat
Two lower pockets and wrap over style stud fastened front
124cm
Documentation