missing translation for 'onlineSavingsMsg'
Learn More

Logistik Unicorp™ Faithful Sailor Navy Color 65% Polyester/35% Cotton Lab Coats

Brand:  Logistik Unicorp™ 441-V6NA-116

UNSPSC : 46181532

Code : 92

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12851111

  • £44.95 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

This 105cm long men's coat is manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality. Concealed stud front. One breast pocket. Two lower patch pockets. Centre back vent for ease of movement. Material 65% polyester/35% cotton 245g/m&superscript_2;. Not CE marked.
Description & Specifications

Specifications

Used for general laboratory safety
245g/m2
Lab Coat
One breast pocket, two lower patch pockets, centre back vent
116cm
Documentation