Logistik Unicorp™ Faithful Sailor Navy Color 65% Polyester/35% Cotton Lab Coats


Overview
Brand: Logistik Unicorp™

Manufacturer Part Number: 441-V6NA-108

UNSPSC: 46181532

Code: 92

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12841111

Quantity Price
1 £ 44.75 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Width (Metric) Chest 108cm
Weight (Metric) 245g/m2
Product Type Lab Coat
Includes One breast pocket, two lower patch pockets, centre back vent
For Use With (Application) Used for general laboratory safety

This 105cm long men's coat is manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality. Concealed stud front. One breast pocket. Two lower patch pockets. Centre back vent for ease of movement. Material 65% polyester/35% cotton 245g/m&superscript_2;. Not CE marked.

Documentation