Logistik Unicorp™ Faithful Royal Blue Color Polyester/Cotton Lab Coats


Overview
Brand: Logistik Unicorp™

Manufacturer Part Number: 441YH-V6RB-124

Coat Faithful 441YH-V6RB-2XL Unisex Howie style

UNSPSC: 46181532

Code: 92

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12831378

Quantity Price
1 £ 42.45 / Each
Estimated Shipment
22-03-2017
Add to basket


Description and Specification

Specification

Cuff Style Knitted
Size XX-Large
Width (Metric) Chest 124cm
Weight (Metric) 245g/m2
Product Type Lab Coat
Style Howie style
Neck Style Round
Size (Metric) Chest 124cm
Color Royal blue
Length (Metric) 100cm
Material Polyester/Cotton
No. of Pockets 2
For Use With (Application) Used for general laboratory safety
Includes Two lower pockets and wrap over style stud fastened front
Construction Polyester/Cotton
Gender Unisex