missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Faithful Royal Blue Color 65% Polyester/35% Cotton Lab Coats
Click to view available options
Size (Metric) Chest:
92cm
96cm
100cm
104cm
132cm
Description
- Poly/cotton blend
- Concealed stud front
- One breast pocket
- Two lower patch pockets
- Center back vent
- 245gm
- Not CE marked
Specifications
Type | Lab Coat |
Size (Metric) Chest | 104cm |
For Use With (Application) | Used for general laboratory safety |
Includes | One breast pocket, two lower patch pockets, centre back vent |
Weight (Metric) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'