Logistik Unicorp™ Faithful Navy Color Polyester/Cotton Lab Coats


Overview
Brand: Logistik Unicorp™

Manufacturer Part Number: 441YH-V6NA-132

Coat Faithful 441YH-V6NA-3XL Unisex Howie style

UNSPSC: 46181532

Code: 92

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12811368

Quantity Price
1 £ 45.25 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Cuff Style Knitted
Size XXX-Large
Width (Metric) Chest 132cm
Weight (Metric) 245g/m2
Product Type Lab Coat
Style Howie style
Material Polyester/Cotton
Neck Style Round
Size (Metric) Chest 132cm
Color Navy
Length (Metric) 100cm
No. of Pockets 2
For Use With (Application) Used for general laboratory safety
Includes Two lower pockets and wrap over style stud fastened front
Construction Polyester/Cotton
Gender Unisex