missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Kevlar™ Yellow Fabric Sleeves with Thumb Slot
Click to view available options
Length (Metric):
254 mm
356 mm
457 mm
Description
- Constructed from high-tech 100% Kevlar™ para-aramid short fibers.
- Exceptional cut resistance with dexterity.
- The 100% Dupont Kevlar™ construction offers a very high cut resistance to weight ratio.
- Most sleeves feature thumb slots for protecting the wrist area.
Specifications
Size | Universal |
Construction | Knitted |
Product Type | Cut-resistant Sleeve |
Material | Dupont™ Kevlar™ aramid fibers |
Color | Yellow |
Cuff Style | Sleeve |
Certifications/Compliance | CE 0493, Category III |
Length (Metric) | 254 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'