missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ EXECUTIVE ERRO S3 Shoes
Honeywell™ EXECUTIVE ERRO S3 Shoes are an elegent and innovative professional safety shoe that is designed to provide a high level of protection.
£132.00 - £139.92
Specifications
Certifications/Compliance | EN ISO 20345:2011 and SRC certified |
---|---|
Color | Black |
Design | Smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic |
Material | Leather |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15886605
|
Honeywell™
6543010-38/7 |
38 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15896605
|
Honeywell™
6543010-39/7 |
39 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15826615
|
Honeywell™
6543010-42/7 |
42 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15836615
|
Honeywell™
6543010-43/7 |
43 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15856615
|
Honeywell™
6543010-45/7 |
45 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15876615
|
Honeywell™
6543010-47/7 |
47 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15886615
|
Honeywell™
6543010-48/7 |
48 |
£139.92
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15806615
|
Honeywell™
6543010-40/7 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15866615
|
Honeywell™
6543010-46/7 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15816615
|
Honeywell™
6543010-41/7 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15846615
|
Honeywell™
6543010-44/7 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Water resistant leather upper provides great resistance and flexibility
- Exclusive and dedicated last provides comfort and perfect fit
- A unique elegant design looks like an elegant city shoe
- Leather insole and lining provides great breathability and hygiene
- Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
- Upper: Black derby, Smooth full grain leather
- Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
- Insole: Perforated leather, with heel shock absorber
- Outsole: Cemented monodensity PU. Marked heel and SRC performances
- SCR Certified
- CI
Specifications
EN ISO 20345:2011 and SRC certified | |
Smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic | |
Polyurethane |
Black | |
Leather |