Haldenwanger™ Evaporating Capsules


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 131/6

CAPSULA F/PLANO 131 T6

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12005063

Quantity Price
1 £ 42.0 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Evaporating Capsule
Bottom Shape Flat
Capacity (Metric) 250mL
Diameter (Metric) Outer 110mm
Diameter (Metric) 110mm
Height (Metric) 50mm