Haldenwanger™ Evaporating Capsules


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 131/3

CAPSULA F/PLANO 131 T3

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12075053

Quantity Price
1 £ 21.85 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Evaporating Capsule
Bottom Shape Flat
Capacity (Metric) 60mL
Diameter (Metric) Outer 75mm
Diameter (Metric) 75mm
Height (Metric) 30mm