Haldenwanger™ Evaporating Capsules


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 131/5

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12095053

Quantity Price
1 £ 34.1 / Each
Estimated Shipment
15-05-2017
Add to basket


Description and Specification

Specification

Material Porcelain
Product Type Evaporating Capsule
Bottom Shape Flat
Capacity (Metric) 150mL
Diameter (Metric) Outer 97mm
Diameter (Metric) 97mm
Height (Metric) 40mm