missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ETS-D6 Electronic Contact Thermometers
Brand: IKA™ 0003378100
Code : NEW
Additional Details : Weight : 0.20000kg
Specifications
3 Patented operating modes of IKA | |
ETS-D6 | |
-50°C to +450°C | |
96 mm | |
LCD | |
8 to 16 V |
98 mm | |
Large | |
Electronic Contact Thermometer | |
0.2 kg | |
±0.1 K |