missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ethyl Vinyl Acetate Microbore Tubing
Use this tubing for biological testing. Saint Gobain Performance Plastics™ Ethyl Vinyl Acetate Microbore Tubing is biologically stable, nontoxic and non-contaminating.
Brand: Masterflex™ 06492-02
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Translucent cross-linked tubing flexible micro-line tubing
- Virtually 100% elastic memory, returns to its original shape with gentle heating
- Resin is USP 23 Class VI and National Formulary Vol. 14 specifications
- Sterilize with autoclave, ethylene oxide, gamma irradiation or dry heat
Specifications
Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications | |
0.51 mm | |
1.52 mm | |
-34°C | |
Sterile | |
2700 psi |
Autoclavable | |
EVA | |
For biological testing. | |
1 Pack | |
Translucent | |
82°C |