missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Ethyl cellulose, ethoxyl, content 48%, 300mPass
Click to view available options
Quantity:
5 g
500 g
5 kg
Packaging:
Glass bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Physical Form | Granular Powder |
Merck Index | 15, 3836 |
Quantity | 5 g |
Percent Purity | 48 to 49.5% (ethoxyl) |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Viscosity | 250 to 350cPs (5% soln. in 80/20 toluene/ethanol, 25°C) |
Chemical Name or Material | Ethyl cellulose, ethoxyl |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'