missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl acetate, 99.9%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
1 L
2.5 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -83.5°C |
Color | Colorless |
Density | 0.9020g/mL |
Boiling Point | 75.0°C to 78.0°C |
Quantity | 2.5 L |
Flash Point | −4°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.3710 to 1.3740 |
Show More |
Safety and Handling
Product Identifier
- Ethyl acetate
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'