missing translation for 'onlineSavingsMsg'
Learn More

Cytiva ETFE Capillary Tubing

For use with ÄKTA chromatography systems. Cytiva ETFE Capilary Tubing is available in a range of sizes.

Brand:  Cytiva 18-1119-74

Code : GX

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11525734

  • £53.00 / Pack of 2
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Ethylenetetra fluoroethylene (ETFE) tubing for the controlled delivery of liquid in chromatography systems.
Specifications

Specifications

ÄKTA Chromatography Systems
1/16 in.
1.59 mm
ETFE
Capillary Tubing
0.75 mm
2 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers