missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ ETFE Graduated Beakers
8.88 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Use promo code "23264" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Description
- Translucent in color
- With beaded rim and spout
- With graduation
- Sold individually
Specifications
Color | Translucent |
Diameter (Metric) Outer | 32mm |
Capacity (Metric) | 25 mL |
Material | ETFE |
Height (Metric) Outer | 50mm |
Increments | 5mL |
Quantity | 1Each |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'