missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series Lab Freezers

Save valuable space with Thermo Scientific™ ES Series lab freezers, designed for general-purpose lab storage and routine sample protection.

Brand:  Thermo Scientific™ 232F-AEV-TS

Code : NEW

Additional Details : Weight : 58.50000kg

 View more versions of this product

Product Code. 12663176

  • £1113.62 / Each


In stock, ready to ship: 6
Add to basket

Description

Description

Save valuable space with Thermo Scientific™ ES Series Lab Freezers, designed for general-purpose lab storage and routine sample protection.

Features:

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Recommended for:

General-purpose lab storage

Ordering Information:

Available in 50Hz regions only; not available in North America or other 60Hz regions.

Specifications

Specifications

-18°C to -25°C
8.193 cu. ft.
230 V 50 Hz
50 Hz
90 kg
Warranty varies by country, please contact us for details
43 cm
130 cm
44 cm
59.5 cm
Digital
1
CE
232 L
230 V
European
R600A
2 shelves, 3 baskets
157 cm
64 cm
Manual
Corrosion-resistant, Spark-proof
Alarm
3, 7
Videos
SDS
Documents
Certificates