Erlenmeyer Flask Clamps for Sartorius™ Certomat™ Shakers

Available in stainless steel or plastic for a variety of flask sizes

Overview
Brand: Sartorius Stedim Biotech

Manufacturer Part Number: BBI-8854505

SS CLAMP FOR ERLEN 25ML

UNSPSC: 41121710

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11760396

Quantity Price
1 £ 17.89 / Each
Estimated Shipment
10-01-2017
Add to basket


Description and Specification

Specification

For Use With Certomat™ MOII RM SII IS, BS-1, BS-T, CT Plus
Type Clamp
Holds 25mL Erlenmeyer Flask
Material Stainless Steel
Capacity (Metric) 25mL

For Trays EU (420 x 420 mm) and FU (800 x 420 mm)