Erlenmeyer Flask Clamps for Sartorius™ Certomat™ Shakers

Available in stainless steel or plastic for a variety of flask sizes

Overview
Brand: Sartorius Stedim Biotech

Manufacturer Part Number: BBI-8854599

SS CLAMP FOR ERLEN 1000ML

UNSPSC: 41121710

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11720406

Quantity Price
1 £ 34.51 / Each
Estimated Shipment
10-01-2017
Add to basket


Description and Specification

Specification

For Use With Certomat™ MOII RM SII IS, BS-1, BS-T, CT Plus
Type Clamp
Holds 1000mL Erlenmeyer Flask
Material Stainless Steel
Capacity (Metric) 1L

For Trays EU (420 x 420 mm) and FU (800 x 420 mm)