Erlenmeyer Flask Clamps for Sartorius™ Certomat™ Shakers

Available in stainless steel or plastic for a variety of flask sizes

Overview
Brand: Sartorius Stedim Biotech

Manufacturer Part Number: BBI-8854556

Halteklammern für Erlenmeyer-Kolben 250ml,8854556

UNSPSC: 41100000

Additional Details:
Additional Details: Weight: 75.00000kg



Product Code. 10470073

Quantity Price
1 £ 20.45 / Each
Estimated Shipment
04-04-2017
Add to basket


Description and Specification

Specification

For Use With Certomat™ MOII RM SII IS, BS-1, BS-T, CT Plus
Type Clamp
Holds 250mL Erlenmeyer Flask
Material Stainless Steel
Capacity (Metric) 250mL