Learn More
Eppendorf™ epTIPS™ Pipettor Tip Reloads
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box .
£62.66 - £101.58
Specifications
Tip Style | Universal Fit |
---|---|
Autoclavable | Autoclavable |
For Use With (Equipment) | Eppendorf™ Pipettor |
Product Code | Brand | Color | Volume (Metric) | Length (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Length (Metric) | Description | Price | Quantity & Availability | ||
10085361
|
Eppendorf™
0030073428 |
Yellow | 2 to 200 μL | 5.3cm | Purity grade: Eppendorf quality |
£74.98
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10340222
|
Eppendorf™
0030073401 |
Light Gray | 0.5 to 20 μL | 4.6cm | Purity grade: Eppendorf quality |
£79.09
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10298761
|
Eppendorf™
0030073800 |
Yellow | 2 to 200 μL | 5.3cm | Purity grade: PCR Clean |
£83.36
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10497221
|
Eppendorf™
0030073444 |
Orange | 20 to 300 μL | 5.5cm | Purity grade: Eppendorf quality |
£74.98
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10427421
|
Eppendorf™
0030073827 |
Orange | 20 to 300 μL | 5.5cm | Purity grade: PCR Clean |
£83.36
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10137391
|
Eppendorf™
0030073460 |
Blue | 50 to 1000 μL | 7.1cm | Purity grade: Eppendorf quality |
£74.98
Pack of 960 Qty Price Break Available |
Log in to see stock. |
||
10360222
|
Eppendorf™
0030073509 |
Red | 500 to 2500 μL | 11.5cm | Purity grade: Eppendorf quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10437421
|
Eppendorf™
0030073843 |
Blue | 50 to 1000 μL | 7.1cm | Purity grade: PCR Clean |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10095761
|
Eppendorf™
0030073487 |
Green | 50 to 1250 μL | 7.6cm | Purity grade: Eppendorf quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10090009
|
Eppendorf™
0030073606 |
Dark Green | 50 to 1250 μL | 10.3cm | Purity grade: Eppendorf quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10799922
|
Eppendorf™
0030073860 |
Green | 50 to 1250 μL | 7.6cm | Purity grade: PCR Clean |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
- The refill system consists of an autoclavable working box, the epTIPS Box and practical refill trays, the epTIPS Reloads
- Overall waste volume, as compared to standard disposable boxes, is greatly reduced, addressing environmental concerns
- All components are 100% recyclable
- The sturdy box ensures a stable base – ideal for working with multi-channel pipettes
- Reloads can be autoclaved in their packaging and stored for future use – reducing the need for multiple refill boxes
- Color-coded tray for easy volume identification and matching to respective Eppendorf pipette
- Also available in PCR* clean quality, free of human DNA, DNase, RNase and PCR* inhibitors
- IvD conformity
Specifications
Universal Fit | |
Autoclavable | |
Eppendorf™ Pipettor |