Learn More
Eppendorf™ epTIPS™ Pipettor Tip Reloads
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box .
Brand: Eppendorf™ 0030073428
Code : 96
Additional Details : Weight : 0.63000kg
Description
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
- The refill system consists of an autoclavable working box, the epTIPS Box and practical refill trays, the epTIPS Reloads
- Overall waste volume, as compared to standard disposable boxes, is greatly reduced, addressing environmental concerns
- All components are 100% recyclable
- The sturdy box ensures a stable base – ideal for working with multi-channel pipettes
- Reloads can be autoclaved in their packaging and stored for future use – reducing the need for multiple refill boxes
- Color-coded tray for easy volume identification and matching to respective Eppendorf pipette
- Also available in PCR* clean quality, free of human DNA, DNase, RNase and PCR* inhibitors
- IvD conformity
Specifications
Purity grade: Eppendorf quality | |
Non-Filtered | |
Autoclavable | |
Refill | |
Eppendorf Pipetter |
2 to 200 μL | |
Yellow | |
5.3cm | |
Universal Fit | |
epT.I.P.S. |