missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epTIPS™ Pipettor Tip Reloads

Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box .

Brand:  Eppendorf™ 0030073606

Code : A0

Additional Details : Weight : 1.39950kg

 View more versions of this product

Product Code. 10090009

Quantity Price
1 £79.09 / Pack of 960
10 £73.37 / Pack of 960
Estimated Shipment: 31-03-2022

Add to basket


Description

Description

Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipettor Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.

  • The refill system consists of an autoclavable working box, the epTIPS Box and practical refill trays, the epTIPS Reloads
  • Overall waste volume, as compared to standard disposable boxes, is greatly reduced, addressing environmental concerns
  • All components are 100% recyclable
  • The sturdy box ensures a stable base – ideal for working with multi-channel pipettes
  • Reloads can be autoclaved in their packaging and stored for future use – reducing the need for multiple refill boxes
  • Color-coded tray for easy volume identification and matching to respective Eppendorf pipette
  • Also available in PCR* clean quality, free of human DNA, DNase, RNase and PCR* inhibitors
  • IvD conformity
Specifications

Specifications

Purity grade: Eppendorf quality
50 to 1250 μL
Autoclavable
Eppendorf™
Eppendorf™ Pipettor
Dark Green
10.3cm
Refill
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers