Learn More
Eppendorf™ epTIPS™ Pipette Tip Reloads
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipette Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
Brand: Eppendorf™ 0030073762
Code : 96
Additional Details : Weight : 0.59130kg
Description
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipette Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
This platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Low absorption; excellent biocompatibility
- Very low extractable; weather, ozone, corona, radiation resistant
- Formulation: Tygon™ 3350 silicone, platinum cured
- Ultra-smooth; minimizes bacterial growth
- Good for mild to medium concentration bases, salt and alcohols
- Transparent, odorless, tasteless and nontoxic
Specifications
Eppendorf™ Pipettor | |
Autoclavable | |
PCR clean | |
Rack |
0.1 to 20 μL | |
4cm | |
Eppendorf™ |