missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5427 R

For high sample throughput

Brand:  Eppendorf™ 5409000535

Code : NEW

Additional Details : Weight : 30.00000kg

 View more versions of this product

Product Code. 15108132

  • £4352.00 / 1 set


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Ideal solution for high-end research applications
  • Aerosol-tight Eppendorf QuickLock™ rotors for time saving
  • Features our unique OptiBowl™ design for whisper quiet operation
  • Equipped with a soft-touch one-finger lid closure for ergonomic operation
  • Automatic rotor recognition and imbalance detection for maximum safety
  • Maintains constant 4°C at maximum speed that helps in keeping sample cool
  • Unique swing-bucket rotor for 24 x 1.5/2mL tubes ideal for gradient centrifugation
  • Compact footprint make it easy to store
  • Built-in condensation drain to eliminate water accumulation and prevent corrosion
  • ECO shut-off can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life (can be deactivated in menu)

Specifications:

  • Dimensions: D x W x H: 21.3 x 12.6 x 10 in. /54 x 31.9 x 25.4cm
  • Max.g-force: 25000 rcf
  • Speed range: 100-16220rpm
  • Max. capac.: 48 x 1.5/2.0mL tubes
  • Weight w/o: 66.1 lb. (30kg)
  • Noise level: less than 54dB
  • Power supply: 120V/50-60Hz
  • Acceleration and Deceleration time: 18sec
  • Teperature control range: -11° to +40°C

Specifications

Specifications

16,220rpm
120V
16220rpm
30kg
50/60Hz
Without rotor
230V/50-60Hz
Centrifuge 5427 R