Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Overview
Brand: Eppendorf™

Manufacturer Part Number: 3120000011

UNSPSC: 41121504

Code: 97

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10182194

Quantity Price
1 £ 199.0 / Each
In Stock 19
Add to basket


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Accuracy ±48%, ±12%, ±2.5%, ±1.4%
Autoclavable Yes
Compatible Tips 10μL Pipette tip
Display Digital
Finger Style Ergonomic
For Use With (Equipment) 10μL Pipette tip
Increments 0.1, 0.25, 1.25, 2.5μL
Length (Metric) 34mm
Color Dark Gray
Number of Channels 1
Product Type Single-Channel Adjustable Volume Pipettes
Volume (Metric) Range 0.1 to 2.5μL
Volume (Metric) 0.1 to 2.5μL

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10mL pipettes)
  • Has ability to be autoclaved without disassembling
Applications
  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants

Alternative Products
Documentation