missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Brand:  Eppendorf™ 3122000035

Code : 97

Additional Details : Weight : 0.70000kg

 View more versions of this product

Product Code. 10162494

  • £658.68 / Each


In Stock 12
Add to basket

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10mL pipettes)
  • Has ability to be autoclaved without disassembling
Applications
  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
Specifications

Specifications

±3% at 10μL, ±1% at 50μL, ±0.8% at 100μL
Digital
0.01μL
8
10 to 100μL
Yes
Ergonomic
Yellow
Multi-Channel Adjustable Volume Pipettes
10 to 100μL
Videos
Documentation View accessory products