Learn More
Eppendorf™ Research™ plus EU-IVD 12-Channel Variable Volume Pipette
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
Brand: Eppendorf™ 3122000043
Code : 97
Additional Details : Weight : 0.62280kg
Description
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
- Air-displacement pipette for accurate pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
- Spring loaded tip cone (not available for 5 mL and 10 mL pipettes) for minimal tip attachment forces helps to reduce stress
- Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
- Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
- Autoclave the entire pipette or only the lower part according to your needs to ensure contamination-free operation
Specifications
EU-IVD | |
Yellow | |
12 | |
10 to 100 μL | |
epT.I.P.S.™ 200 μL |
Autoclavable | |
Reusable | |
Multi-Channel Manual Pipette | |
Forward pipetting, Reverse pipetting, Removal of supernatants, Sample mixing, Phase extraction, Volume determination, Filling of plates, gels, and reaction vessels |