Eppendorf™ Model 5430R Microcentrifuges

Keep your samples cool with this refrigerated microcentrifuge. Eppendorf™ Model 5430R Microcentrifuges combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.

Overview
Brand: Eppendorf™

Manufacturer Part Number: 5428000414

UNSPSC: 41103901

Code: NEW

Additional Details:
Additional Details: Weight: 70.00000kg



Product Code. 10701514

Quantity Price
1 £ 5090.0 / Each
Estimated Shipment
31-05-2017
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Refrigerated Yes
Programmability 50-program memory with 5 keys for one-touch recall of routine programs
Profile (Acceleration/Braking) Variable speed control from 100 to 17,500rpm in 100rpm increments
Max. RCF 30,130 x G
Capacity 30 x 2mL
Max. Speed 17,500rpm
Maximum Speed Range 17,000 to 17,999rpm
Rotor Included Yes
Controller Type Knob
Hertz 60Hz
Rotor 30 x 1.5/2mL aerosol-tight fixed-angle rotor
Timer 30 sec. to 99 hr. 59 min. with HOLD
Voltage 230V
Display LCD
Safety Features Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
Weight (Metric) 29kg
Temperature Range (Metric) -11 to +40°C
Maximum Force Range 30,000 to 39,999 x G
Electrical Requirements 230V 60Hz
Ventilated No

  • Max. rotor capacity: 48 × 1.5/2.0mL, 6 × 50mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic imbalance detection
  • Eppendorf QuickLock™ System for quickly opening and closing the rotor lid
  • Temperature range: -11 to 40°C
  • The patented compressor technology reduces vibrations and protects your samples
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • FastTemp™ pro function for programmable pre-cooling according to day and time
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu)
  • Built-in condensation drain to eliminate water accumulation

Alternative Products