missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5424R Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Brand:  Eppendorf™ 5404000618

UNSPSC : 41103901

Code : NEW

Additional Details : Weight : 24.00000kg

 View more versions of this product

Product Code. 10565275

  • £3592.00 / Each


Estimated Shipment
24-08-2017
Add to basket

Specifications

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber
Description & Specifications

Specifications

24 x 1.5/2mL
21,130 x G
230V
26cm
29cm
230V 50/60Hz
5424R
48cm
15,000 to 15,999rpm
5424R Microcentrifuge
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
15,000rpm
50Hz
Color Graphic Display
30 sec. to 9 hr. 59 min. with HOLD
-10° to +40°C
Knob
21kg
21,000 to 21,999 x G
No
Yes
Alternative Products