missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5424R Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Brand:  Eppendorf™ 5404000065

Code : 99

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 10159439

  • £4180.31 / Each


In Stock 1
Add to basket

Description

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber
Specifications

Specifications

46.3 lb. (21kg)
24 x 1.5/2mL
5424R
15,000rpm
Color Graphic Display
29cm
Keypad
21,000 to 21,999 x G
Yes
30 sec. to 9 hr. 59 min. with HOLD
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
230V 50/60Hz
5424R Microcentrifuge
21,130 x G
26cm
-10° to +40°C
48cm
15,000 to 15,999rpm
Yes
Videos