missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Epoxy Coated Drying Cabinet
Rich, robust, thermostatically epoxy coated drying cabinet that is an ideal cleaning environment for freshly washed items.
£1420.00 - £1780.00
Specifications
Temperature (Metric) | 85°C |
---|---|
Type | Drying Cabinet |
Material | Epoxy Coated |
No. of Shelves | 2 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12929968
|
LTE Scientific
322/0104/00 |
180 L |
£1420.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
12919968
|
LTE Scientific™
322/0103/00 |
100 L |
£1780.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
Filtered air drying cabinetThe fine filter on this model reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items. The temperature is thermostatically controlled and protected by an over-temperature cut-out device.
Economy drying cabinets
Provides a range of large capacity cabinets at an economical price. Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top. Fan extraction models provide better drying efficiency by drawing the air through the cabinets. Temperature is controlled via a regulator. Doors are made of toughened glass.
Sliding door drying cabinets
For straightforward natural convection drying, this range represents excellent value. Models can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish. A large selection of laboratory drying cabinets, from benchtop and wall mounted versions to large floor standing models. With capacities from 100L to 1,000L. For general drying in the laboratory.
Specifications
85°C | |
Drying Cabinet | |
Epoxy Coated | |
2 |