Learn More
Sartorius Entris™ Precision Balances
Delivers effective and reliable weighing results in daily work. Sartorius Entris™ Precision Balances provide easy and clearly structured user interface, logical key assignment and excellent readability for error-free operation.
Brand: Sartorius ENTRIS423I-1S
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications
Internal | |
1 mg | |
ENTRIS423i-1S | |
1.0 sec. | |
230 x 303 x 136 mm |
420 g | |
2 mg | |
1 mg | |
Precision Balance | |
115 mm |