missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balances
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Brand: Sartorius BCA12201-1S
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate, CSA for Canada | |
Without Internal Calibration | |
Intuitive Graphic Touch Technology | |
Glass, PBT, Stainless Steel | |
≤0.9 seconds | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
12,200 g | |
100 mg | |
Electronic Precision Balance | |
100/240 V (± 10%) | |
50/60 Hz |