missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EMX Series Spill-Proof Electromantle

Accommodates 60°C funnels, pear-shaped or round bottom flasks. Electrothermal™ EMX Series Spill-proof Electromantle is designed to accept a large range of flasks and funnel sizes for added flexibility. Stainless steel liner over the heating element providea additional electrical and mechanical protection against spills and ensures easier cleaning.

£421.83 - £722.11

Specifications

Temperature (Metric) 450°C
Power Supply Details UK and EU plug
Liner Material Stainless steel screen
For Use With Round Bottom and Pear Shaped Flasks, and 60° Funnels
Voltage 230 V
View More Specs

Products 2
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
11522704 View accessory products View Documents Electrothermal™
EMX1000/SCE
500 to 1000 mL 310 x 238 x 145mm 240W 2.76kg £421.83
Each View alternative products
Save Up to 
»
In stock, ready to ship: 3
Add to basket
 
11532704 View accessory products View Documents Electrothermal™
EMX5000/SCE
2000 to 5000 mL 400 x 350 x 190mm 600W 5.96kg £722.11
Each View alternative products
Save Up to 
»
Estimated Shipment
21-07-2020
Add to basket
 
Description

Description

  • Designed to accept a large range of flasks and funnel sizes for added flexibility.
  • Stainless steel liner over the heating element provide additional electrical and mechanical protection against spills and ensures easier cleaning.
  • Bottom opening accommodates round bottom and pear-shaped flasks and 60° funnels of various diameters
  • Capacity between 500mL to 5 litres
  • Coiled heating element, suspended within a thermal insulating cartridge, provides maximum heat transfer and support
  • “Cool-to-touch” outer casing
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Replaceable insulated heater cartridge
  • Indicator lamps for power and heater operation
  • Chemically resistant polypropylene outer casing
  • Double fuses for added safety
  • Grounded earth stainless steel liner to provide additional spill-proof protection
  • Bracket for 1.3cm support rods
  • Support rods not included
Specifications

Specifications

450°C
Stainless steel screen
230 V
UK and EU plug
Round Bottom and Pear Shaped Flasks, and 60° Funnels
50/60 Hz