missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EME Series 6-Position Extraction Mantle

Designed to heat multiple round bottom flasks simultaneously. Electrothermal™ EME Series 6-Position Extraction Mantle is often used for extraction, but may be used wherever heating of multiple flasks is required. The vented case's unique air flow ensures the outer case remains safe to touch.

£1610.00 - £2055.00

Specifications

Temperature (Metric) 450°C
Well Count 6
Power Supply Details UK and EU plug
Material Polypropyleyne top/Powder-coated aluminum
Voltage 230 V
View More Specs

Products 2
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
11522694
View accessory products View Documents Promotion Details
Electrothermal™
EME60100/CEB
6 x 100 mL 270 x 1210 x 110mm 420W 10.1kg
£1610.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 01-09-2022
to see stock.
Add to basket
 
11532694
View accessory products View Documents Promotion Details
Electrothermal™
EME61000/CEB
6 x 1000 mL 285 x 1450 x 130mm 1800W 12.5kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Individual built-in solid state electronic controls enable easy regulation of heater, while removing sparking associated with mechanical switching
  • Three 12.7mm diameter support rods are included
  • Round bottom flask capacity from 100ml to 1000mL at all positions
  • Polypropylene top cover and external surfaces are powder coated giving good general chemical resistance
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support
  • Earth (ground) screen encloses the heater for added safety
  • Individual heater cartridges are replaceable
  • Neon lights indicate when power is on and supplied to heaters
Specifications

Specifications

450°C
UK and EU plug
230 V
6
Polypropyleyne top/Powder-coated aluminum
50/60 Hz
SDS
Product Certifications