missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Multiposition Extraction Heater

The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.

Brand:  Cole-Parmer™ 03076-25

Code : 58

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11522694

  • £1702.49 / Each
Estimated Shipment: 23-04-2024
to see stock.
Add to basket

Description

Description

  • Unique vented airflow ensures the case remains ''cool-to-the-touch.''
  • Heat your solutions simultaneously in each position.
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater depending on the size of your flask.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • The control panel is safely separated from the heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Services

One year parts and labor

Specifications

Specifications

6 x 100 mL
230 V
6 recesses
420 W
6
50/60 Hz
270 x 1210 x 110 mm
Polypropyleyne top/Powder-coated aluminum
UK and EU plug
10.1 kg
450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers