Learn More
Merck Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane
Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.
Brand: Merck UFC30GV25
135.63 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.06480kg
Description
Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.
- Single-use, disposable filters used for removing particulates from aqueous biological solutions
- Can be used in fixed-angle rotors
- Fast filtration and highly reproducible performance
- Ideal for use with protein and nucleic acid solutions
Specifications
Yellow | |
Durapore | |
Non-sterile | |
Polypropylene | |
25 Pk. | |
0.5 mL | |
45 mm | |
10.6 mm |
Single-use | |
0.22 μm | |
0.2 cm2 | |
12,000 xG | |
Centrifugal Filters | |
1.77 in. | |
0.42 in. |