missing translation for 'onlineSavingsMsg'
Learn More

Merck Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane

Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

Marke:  Merck UFC30HVNB

994.22 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Weitere Details : Weight : 0.46800kg

 Lernen Sie weitere Varianten dieses

Artikelnummer. 10116240

  • £1160.00 / Pack of 250
Estimated Shipment: 20-05-2024
to see stock.
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

  • Single-use, disposable filters used for removing particulates from aqueous biological solutions
  • Can be used in fixed-angle rotors
  • Fast filtration and highly reproducible performance
  • Ideal for use with protein and nucleic acid solutions
Spezifikation

Spezifikation

Red
Durapore
Non-sterile
Polypropylene
250 Pk.
0.5 mL
45 mm
10.6 mm
Single-use
0.45 μm
0.2 cm2
12,000 xG
Centrifugal Filters
1.77 in.
0.42 in.
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Product Certifications
Sonderangebote

Sonderangebote