EMD Millipore Ultrafree-CL LG and LH Centrifugal Filter Units with PTFE Membrane

For use with protein and nucleic acid solutions

Overview
Brand: EMD Millipore

Manufacturer Part Number: UFC40LH25

UNSPSC: 41104916

Code: 71

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 10497981

Quantity Price
1 £ 138.0 / Pack of 25
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Membrane Material Hydrophillic PTFE
Pore Size 0.22 and 0.45μm
Type Ultrafree-CL LH Filter Unit
Color Red
Diameter (Metric) 16.3mm
Length (Metric) 77cm
Quantity 25/Pk.
Sterile No
Documentation